- Bin Windows
- Clear
- Plastic
- 10" L x 1/2" W x 3" H
- Used With 30280
| Height | 3 in |
| Color | Clear |
| Material | Plastic |
| Used With | 30280 |
| Length | 10 in |
| Weight | 0.3 LB |
| EAN or UPC | 32903009149 |
| Height | 3 in |
| Color | Clear |
| Material | Plastic |
| Used With | 30280 |
| Length | 10 in |
| Weight | 0.3 LB |
| EAN or UPC | 32903009149 |