- Bin Windows
- Clear
- Crystal Styrene
- 9" L x 1 1/8" W x 4 3/4" H
- Used With 3FVZ7, 3FVZ8, 3FVZ9, 3FWA4, 3FWA5, 3FWA6
| Height | 4 3/4 in |
| Color | Clear |
| Used With | 3FVZ7, 3FVZ8, 3FVZ9, 3FWA4, 3FWA5, 3FWA6 |
| Length | 9 in |
| Material | Crystal Styrene |
| Weight | 0.8 LB |
| EAN or UPC | 32903005981 |

