- 16 Rails
- One-Sided
- 250 lb Capacity
- Use w/Bins 30224, 30230, 30234, and 30235
- Offers An Economical Storage Solution to Get the Most From Your AkroBins
features
- Heavy-duty steel for strength and durability
- Rails securely support AkroBins®
- Attractive gray baked enamel finish stands up to heavy-duty service
| Length | 36 in |
| Capacity | 250 lbs |
| Height | 53 in |
| No. of Rails | 16 |
| Use With | Bins 30224, 30230, 30234, 30235, 30255 |
| Weight | 60.0 LB |
| EAN or UPC | 32903300086 |

