- Rail System
- 1 Sided
- 250 lb Capacity
- 36" L x 14 1/8" W x 53" H
- Comes with 48 Bins
features
- Organize inventory and keep parts in clear view with clear AkroBins®
- Molded of durable clear polypropylene, AkroBins® are unaffected by weak acids and alkalis
- Sturdy, one-piece construction is water, rust and corrosion-proof
- Guaranteed not to crack or break under normal load conditions as stated in the one-year limited warranty
| Height | 53 in |
| Length | 36 in |
| Bin Capacity | 30 lb |
| Bin Color | Clear |
| No. of Bins | 48 |
| Capacity | 250 lb |
| Use With | 30230 |
| Type | 1 Sided |
| Width | 14 1/8 in |
| Weight | 103.0 LB |
| EAN or UPC | 32903015331 |

