- Rail System
- 2 Sided
- 500 lb Capacity
- 36" L x 20" W x 53" H
- Comes with 48 Bins
features
- Organize inventory and keep parts in clear view with clear AkroBins®
- Molded of durable clear polypropylene, AkroBins® are unaffected by weak acids and alkalis
- Sturdy, one-piece construction is water, rust and corrosion-proof
- Guaranteed not to crack or break under normal load conditions as stated in the one-year limited warranty
| Use With | 30240 |
| Length | 36 in |
| Height | 53 in |
| Width | 20 in |
| No. of Bins | 48 |
| Capacity | 500 lb |
| Type | 2 Sided |
| Bin Color | Clear |
| Bin Capacity | 60 lb |
| Weight | 120.0 LB |
| EAN or UPC | 32903015393 |

