- Shelf Bin
- Terra Cotta
- 10 1/4" L x 1 5/8" W x 4" H Inside Dimention
- 11 5/8" L x 2 3/4" W x 4" H Outside Dimention
features
- Made from 100% recycled material
- Eco-conscious storage and organization to boost productivity, reduce waste
- The same great Akro-Mils products — now made from 100% recycled material
- Three color options — Hunter Green, Sandstone and Terra Cotta
- Optional dividers and bin cups keep items neatly separated
- Make a positive impact on the environment
| Outside Length | 11 5/8 in |
| Color | Terra Cotta |
| Inside Width | 1 5/8 in |
| Inside Height | 4 in |
| Outside Width | 2 3/4 in |
| Outside Height | 4 in |
| Small Cups per Bin | 3 |
| Inside Length | 10 1/4 in |
| Optional Divider Part No. | None |
| Weight | 6.82 LB |
| EAN or UPC | 32903009613 |

