- Shelf Bin
- Clear
- 10 1/4" L x 1 5/8" W x 4" H Inside Dimention
- 11 5/8" L x 2 3/4" W x 4" H Outside Dimention
applications
- Works with 12", 18" and 24" deep shelving and vertical storage and retrieval units
- Vertical storage and retrieval units
features
- Outlasts corrugated bins
- Superior construction
- Durable polypropylene bins
- Waterproof and unaffected by grease or oil
- Wide hopper front allows easy access
- Built-in rear hanglock allows bin to tilt out for complete access
- Molded-in label holder
- Optional dividers
| Small Cups per Bin | 3 |
| Outside Width | 2 3/4 in |
| Outside Height | 4 in |
| Optional Divider Part No. | None |
| Outside Length | 11 5/8 in |
| Inside Length | 10 1/4 in |
| Inside Height | 4 in |
| Inside Width | 1 5/8 in |
| Color | Clear |
| Weight | 6.82 LB |
| EAN or UPC | 32903637502 |
-
Pre-Packed Quantities


