- Shelf Bin
- Hunter Green
- 22 1/8" L x 3" W x 4" H Inside Dimention
- 23 5/8" L x 4 1/8" W x 4" H Outside Dimention
features
- Made from 100% recycled material
- Eco-conscious storage and organization to boost productivity, reduce waste
- The same great Akro-Mils products — now made from 100% recycled material
- Three color options — Hunter Green, Sandstone and Terra Cotta
- Optional dividers and bin cups keep items neatly separated
- Make a positive impact on the environment
| Small Cups per Bin | 11 |
| Inside Length | 22 1/8 in |
| Optional Divider Part No. | 40120 |
| Outside Height | 4 in |
| Outside Length | 23 5/8 in |
| Outside Width | 4 1/8 in |
| Large Cups per Bin | 4 |
| Color | Hunter Green |
| Inside Height | 4 in |
| Inside Width | 3 in |
| Weight | 10.19 LB |
| EAN or UPC | 32903004656 |

