- 16 1/2" Inside Length
- 3" Inside Width
- 4" Inside Height
- Black
features
- Consistent dissipative ESD protection. 10 to the 6th power to 10 to the 9th power ohms/sq
- Latest technology and best ESD protection available
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
| Large Cups per Bin | 3 |
| Outside Height | 4 in |
| Small Cups per Bin | 8 |
| Inside Length | 16 1/2 in |
| Outside Length | 17 7/8 in |
| Color | Black |
| Inside Width | 3 in |
| Optional Divider Part No. | 40120ESD |
| Outside Width | 4 1/8 in |
| Inside Height | 4 in |
| Weight | 7.0 LB |
| EAN or UPC | 32903710724 |

