- Shelf Bin
- White
- 10 1/4" L x 5 1/2" W x 4" H Inside Dimention
- 11 5/8" L x 6 5/8" W x 4" H Outside Dimention
applications
- Vertical storage and retrieval units
- Works with 12", 18" and 24" deep shelving and vertical storage and retrieval units
features
- Outlasts corrugated bins
- Superior construction
- Durable polypropylene bins
- Waterproof and unaffected by grease or oil
- Wide hopper front allows easy access
- Built-in rear hanglock allows bin to tilt out for complete access
- Molded-in label holder
- Optional dividers
| Inside Height | 4 in |
| Outside Height | 4 in |
| Inside Width | 5 1/2 in |
| Inside Length | 10 1/4 in |
| Large Cups per Bin | 4 |
| Outside Width | 6 5/8 in |
| Small Cups per Bin | 9 |
| Color | White |
| Outside Length | 11 5/8 in |
| Optional Divider Part No. | 40130 |
| Weight | 6.06 LB |
| EAN or UPC | 32903969351 |
-
Pre-Packed Quantities


