- Shelf Bin
- Red
- 16 1/2" L x 5 1/2" W x 4" H Inside Dimention
- 17 7/8" L x 6 5/8" W x 4" H Outside Dimention
features
- Outlasts corrugated bins
- Superior construction
- Durable polypropylene bins
- Waterproof and unaffected by grease or oil
- Wide hopper front allows easy access
- Built-in rear hanglock allows bin to tilt out for complete access
- Molded-in label holder
- Optional dividers
- Works with 12", 18" and 24" deep shelving and vertical storage and retrieval units
| Inside Width | 5 1/2 in |
| Optional Divider Part No. | 40130 |
| Outside Width | 6 5/8 in |
| Large Cups per Bin | 6 |
| Outside Height | 4 in |
| Color | Red |
| Small Cups per Bin | 15 |
| Inside Height | 4 in |
| Inside Length | 16 1/2 in |
| Outside Length | 17 7/8 in |
| Weight | 8.12 LB |
| EAN or UPC | 32903013825 |
-
Pre-Packed Quantities -
![]()



