- Shelf Bin
- Yellow
- 20 lb Capacity
- 16 1/2" L x 7 1/8" W x 4" H Inside Dimension
- 17 7/8" L x 8 3/8" W x 4" H Outside Dimension
features
- Outlasts corrugated bins
- Superior construction
- Durable polypropylene bins
- Waterproof and unaffected by grease or oil
- Wide hopper front allows easy access
- Built-in rear hanglock allows bin to tilt out for complete access
- Molded-in label holder
- Optional dividers
- Works with 12", 18" and 24" deep shelving and vertical storage and retrieval units
| Capacity | 20 lb |
| Optional Divider Part No. | 40150 |
| Inside Height | 4 in |
| Outside Length | 17 7/8 in |
| Manufacturer Name | AKRO MILS |
| Outside Width | 8 3/8 in |
| Outside Height | 4 in |
| Small Cups per Bin | 15 |
| Inside Length | 16 1/2 in |
| Color | Yellow |
| Package Size | 12 |
| Inside Width | 7 1/8 in |
| Large Cups per Bin | 6 |
| Weight | 12.0 LB |
| EAN or UPC | 32903015836 |
-
Pre-Packed Quantities -
![]()



