- Panel
- 1000 lb Capacity
- 36" L x 61" H
description
- Take back more valuable floor space – maximize parts storage and handling efficiency. Louvered Panels used with AkroBins® offer the ultimate in storage flexibility. Secure stationary racks to the wall or floor and wall-mounted panels to a solid structure. Formed from 16-gauge cold rolled steel for strength and durability. Attractive gray powder-coated finish stands up to heavy-duty service.
features
- Take back more valuable floor space – maximize parts storage and handling efficiency
- Louvered Panels used with AkroBins® offer the ultimate in storage flexibility
- Secure stationary racks to the wall or floor and wall-mounted panels to a solid structure
- Models are available to accommodate up to 288 AkroBins®
- Formed from 16-gauge cold rolled steel for strength and durability
- Louvers securely support AkroBins®
- Attractive gray powder-coated finish stands up to heavy-duty service
| Height | 61 in |
| Capacity | 1,000 lb |
| Length | 36 in |
| Weight | 42.0 LB |
| EAN or UPC | 32903008883 |

