- 10 1/4" Inside Length
- 10" Inside Width
- 4" Inside Height
- Red
features
- Outlasts corrugated bins
- Superior construction
- Durable polypropylene bins
- Waterproof and unaffected by grease or oil
- Wide hopper front allows easy access
- Built-in rear hanglock allows bin to tilt out for complete access
- Molded-in label holder
- Optional dividers
- Works with 12", 18" and 24" deep shelving and vertical storage and retrieval units
| Optional Divider Part No. | 40170 |
| Outside Width | 11 1/8 in |
| Color | Red |
| Package Size | 12 |
| Inside Height | 4 in |
| Inside Width | 10 in |
| Outside Length | 11 5/8 in |
| Outside Height | 4 in |
| Inside Length | 10 1/4 in |
| Weight | 11.0 LB |
| EAN or UPC | 32903017021 |
-
Pre-Packed Quantities -
![]()



