- 22 1/8" Inside Length
- 7 1/8" Inside Width
- 4" Inside Height
- Yellow
applications
- Works with 12", 18" and 24" deep shelving and vertical storage and retrieval units
- Vertical storage and retrieval units
features
- Outlasts corrugated bins
- Superior construction
- Durable polypropylene bins
- Waterproof and unaffected by grease or oil
- Wide hopper front allows easy access
- Built-in rear hanglock allows bin to tilt out for complete access
- Molded-in label holder
- Optional dividers
| Outside Length | 23 5/8 in |
| Outside Width | 8 3/8 in |
| Outside Height | 4 in |
| Inside Width | 7 1/8 in |
| Color | Yellow |
| Inside Length | 22 1/8 in |
| Inside Height | 4 in |
| Optional Divider Part No. | 40150 |
| Weight | 9.0 LB |
| EAN or UPC | 32903018431 |
-
Pre-Packed Quantities


