- 6 3/4" Inside Length
- 3 7/16" Inside Width
- 2 13/16" Inside Height
features
- Full width hanger lip supports heavy loads when suspended from hanging rails or louvered panels
- Autoclave up to 250 °F
- Reinforced side rib design adds strength and prevents spreading when stacked or loaded
- Extra wide stacking ledge for secure stacking - saves space and prevents spills
- Large front label slot allows larger bar code scanning or content identification
- Curved bottom hopper makes it easy to retrieve small parts
- Antislide stop prevents stacked bins from shifting forward
- Optional dividers increase versatility
- Guaranteed not to crack or break under normal load conditions as stated in the one-year limited warranty
- Heavy-duty bins securely stack atop each other, sit on shelving, and hang from Akro-Mils racks, panels, rails and carts
- Molded out of high density polypropylene, AkroBins® are unaffected by weak acids and alkalis
- Sturdy, one-piece construction is water, rust and corrosion-proof
- Controls inventories, shortens assembly times and minimizes parts handling
| Outside Width | 4 1/8 in |
| Inside Length | 6 3/4 in |
| Inside Height | 2 13/16 in |
| Outside Length | 7 3/8 in |
| Inside Width | 3 7/16 in |
| Optional Divider Part No. | 40220 |
| Outside Height | 3 in |
| Color | Stone |
| Weight | 8.0 LB |
| EAN or UPC | 32903549515 |
-
Pre-Packed Quantities


