- 5 in Outside Height
- 10-7/8 in Outside Length
- 11 in Outside Width
- 10 in Inside Width
features
- Fits on Shelving
- Hanging
- Hopper Front
- Stacking
| Inside Width | 10 in |
| Inside Height | 4-3/4 in |
| Width | 10 in to <12 in |
| Color | Green |
| Length | 10 in to <12 in |
| Dividers Available | Length Divider |
| Feature - Stack | Stacking |
| Outside Height | 5 in |
| Outside Width | 11 in |
| Has Hopper Front | Hopper Front |
| Fits on Shelving | Shelving |
| Outside Length | 10 7/8 in |
| Product Status | Top Seller |
| Bottom Inside Length | 9 in |
| Height | 5 in to <6 in |
| Available Accessories | Length Divider|Lid |
| Feature - Hang | Hanging |
| Inside Length | 10 1/4 in |
| Weight | 9.0 LB |
| EAN or UPC | 32903023558 |

