- 7 in Outside Height
- 14-3/4 in Outside Length
- 16-1/2 in Outside Width
- 14-3/4 in Inside Width
features
- Fits on Shelving
- Hanging
- Hopper Front
- Stacking
| Outside Width | 16 1/2 in |
| Width | 16 in to <18 in |
| Color | Clear |
| Dividers Available | Length Divider|Width Divider |
| Inside Height | 6-3/4 in |
| Bottom Inside Length | 12 in |
| Inside Length | 14 in |
| Available Accessories | Length Divider|Width Divider |
| Outside Length | 14 3/4 in |
| Feature - Hang | Hanging |
| Has Hopper Front | Hopper Front |
| Fits on Shelving | Shelving |
| Length | 14 in to <16 in |
| Feature - Stack | Stacking |
| Inside Width | 14 3/4 in |
| Outside Height | 7 in |
| Weight | 19.0 LB |
| EAN or UPC | 32903001396 |

