- 10 in Outside Height
- 18 in Outside Length
- 11 in Outside Width
- 9-1/2 in Inside Width
features
- Fits on Shelving
- Hanging
- Hopper Front
- Stacking
| Color | Black |
| Width | 10 in to <12 in |
| Available Accessories | Length Divider |
| Feature - Stack | Stacking |
| Inside Width | 9 1/2 in |
| Length | 18 in to <20 in |
| Fits on Shelving | Shelving |
| Outside Length | 18 in |
| Inside Height | 9-3/4 in |
| Has Hopper Front | Hopper Front |
| Outside Width | 11 in |
| Dividers Available | Length Divider |
| Outside Height | 10 in |
| Inside Length | 17 in |
| Bottom Inside Length | 14 3/16 in |
| Feature - Hang | Hanging |
| Height | 10 in to <12 in |
| Weight | 15.78 LB |
| EAN or UPC | 32903027006 |

