- Bin Lid
- Clear
- 7 3/4" L x 32 11/16" W
- Used With 30320
features
- Keeps parts clean from dust and dirt
- Use with AkroBins®
| Width | 32 11/16 in |
| Use With | 30320 |
| Length | 7 3/4 in |
| Color | Clear |
| Weight | 4.49 LB |
| EAN or UPC | 32903005882 |
| Width | 32 11/16 in |
| Use With | 30320 |
| Length | 7 3/4 in |
| Color | Clear |
| Weight | 4.49 LB |
| EAN or UPC | 32903005882 |