- 7 in Outside Height
- 20-1/2 in Outside Length
- 11 in Outside Width
- 10-1/8 in Inside Width
features
- Fits on Shelving
- Hopper Front
- NestingStacking
| Feature - Stack | Stacking |
| Outside Length | 20 1/2 in |
| Inside Height | 6-1/2 in |
| Color | Beige |
| Bottom Inside Length | 20 in |
| Inside Length | 20 in |
| Fits on Shelving | Shelving |
| Dividers Available | Width Divider |
| Has Hopper Front | Hopper Front |
| Height | 6 in to <8 in |
| Width | 10 in to <12 in |
| Length | 20 in to <22 in |
| Outside Height | 7 in |
| Inside Width | 10 1/8 in |
| Outside Width | 11 in |
| Weight | 0.0 LB |

