- Panel
- 50 lb Capacity
- 37 1/2" L x 25 3/8" H
features
- Maximizes floor space and includes its own wall bracket
- Organize items and utilize valuable floor space
- Bins can be rearranged as needed
- Use alone or side-by-side with additional wall units
- Easy installation – wall bracket included
- Set up and installation of all ReadySpace units is quick and easy
- Purchase ReadySpace units alone or with preconfigured packages of Stone color AkroBins®
- AkroBins®, EarthSaver® AkroBins and InSight® Bins are also available in a variety of sizes and colors (sold separately)
| Length | 37 1/2 in |
| Capacity | 50 lb |
| Height | 25 3/8 in |
| Weight | 35.0 LB |

