- Rack Systems
- Mobile Floor Unit
- 150 lb Capacity
- 24 5/8" L x 23" W x 52" H
features
- Optimizes workspace areas
- Available as single or double unit
- Two-piece base allows placement against for away from wall
- Easily moved from one work area to another
- Set up and installation of all ReadySpace units is quick and easy
- Purchase ReadySpace units alone or with preconfigured packages of Stone color AkroBins®
- AkroBins®, EarthSaver® AkroBins and InSight® Bins are also available in a variety of sizes and colors (sold separately)
- Made in the USA
| Length | 24 5/8 in |
| Height | 52 in |
| Type | Mobile Floor Unit |
| Capacity | 150 lb |
| Weight | 85.0 LB |
| EAN or UPC | 32903007039 |

