- 36" L x 20" W x 60" H
- 700 lb Capacity
- Snap Fasteners Greatly Reduces Rack Assembly Time
| Height | 60 in |
| Capacity | 700 lb |
| Length | 36 in |
| Use With | 30210ESD, 30220ESD, 30230ESD, 30235ESD, 30240ESD |
| No. of Rails | N/A |
| Width | 60 in |
| Weight | 1.0 LB |
| EAN or UPC | 32903306262 |

