- 35 3/4" L x 32" W x 75 1/8" H
- Snap Fasteners Greatly Reduces Rack Assembly Time
features
- Formed from 16-gauge cold rolled steel for strength and durability
- Louvers securely support AkroBins®
- Attractive gray baked enamel finish stands up to heavy-duty service
- Horizontal ribs provide added strength
| Width | 32 in |
| Height | 75 1/8 in |
| No. of Rails | N/A |
| Use With | 30210ESD, 30220ESD, 30230ESD, 30235ESD, 30240ESD |
| Length | 35 3/4 in |
| Weight | 182.0 LB |
| EAN or UPC | 32903306538 |

