- Rack Systems
- 2 Sided
- Panel
- 1000 lb Capacity
- 35 3/4" L x 32" W x 75 1/8" H
features
- Combine the convenience and strength of a louvered panel with the utility of an inclined pick rack
- The Lean Panel’s patent-pending, 15° angle improves visibility and access to parts and supplies being stored in Akro-Mils’ industry-leading AkroBins®, InSight® Ultra-Clear Bins and ProHANGER®
- Keeping older product toward the front of bins (FIFO), Lean Panels are ideal for productivity initiatives such as 5S Lean, Kanban or JIT
- Panels are wall mountable, or can be used with single- and double-sided floor racks
- Double-sided floor rack can be mobilized with the 30653 dolly kit to create a mobile, high density storage system
- Made of 16-gauge steel with 20-gauge end caps, Lean Panels feature a durable powder-coated finish
- Each panel has a 90 lb weight capacity
| Length | 35 3/4 in |
| Type | 2 Sided, Panel |
| Capacity | 1,000 lb |
| Height | 75 1/8 in |
| Weight | 200.0 LB |
| EAN or UPC | 32903020496 |

