- Rack Systems
- 2 Sided
- Louvered Rack
- 1000 lb Capacity
- 36 3/16" L x 25" W x 66 3/8" H
features
- Take back more valuable floor space – maximize parts storage and handling efficiency
- Louvered panels, bench racks and floor racks used with AkroBins® offer the ultimate in storage flexibility
- Louvered Panels used with AkroBins® offer the ultimate in storage flexibility
- Secure stationary racks to the wall or floor and wall-mounted panels to a solid structure
- Use with new specialty color AkroBins: Berry, Light Blue, Purple, Teal
- Formed from 16-gauge cold rolled steel for strength and durability
- Louvers securely support AkroBins®
- Attractive gray powder-coated finish stands up to heavy-duty service
- Bench Racks are ideal for workstations
- They allow you to increase storage capacity and organize work areas
- Holes are drilled in the base for mounting on desktops
- Floor standing racks can be placed near work areas to improve productivity
- Single-sided floor racks can be placed against wall to save floor space
- Use the 30653 dolly to convert your louvered floor rack into a mobile storage and organization solution (30653 dolly sold separately)
| Length | 36 3/16 in |
| Height | 66 3/8 in |
| Capacity | 1,000 lb |
| Type | 2 Sided, Louvered Rack |
| Weight | 140.0 LB |

