- 250 lb Capacity
- 38 1/2" L x 24" W x 36 1/2" H
- Use w/AkroBins® 30210, 30220, 30224, 30230, 30234, 30235, 30239, 30240, 30250, and 30255
features
- Heavy-duty steel for strength and durability
- Rails securely support AkroBins®
- Attractive gray baked enamel finish stands up to heavy-duty service
| Width | 36 1/2 in |
| Length | 38 1/2 in |
| Height | 36 1/2 in |
| Capacity | 250 lbs |
| Weight | 87.0 LB |
| EAN or UPC | 32903308129 |

