- 40" L x 19 1/2" W x 34 3/4" H
- Converts From Box Top to Flat Top to Quickly Adapt to the Task At Hand
- Gray
description
- The ProCart is the first double-duty utility cart engineered to adapt to all the ways and all the places you work
applications
- Use to securely transport cartons, medical supplies or mixed items
features
- Flip its gates down and the ProCart is a flat-top perfect for sliding boxes on and off the shelves in the warehouse
- Quickly flip its side gates up and the ProCart is a box top cart
| Height | 34 3/4 in |
| Capacity | 400 lb |
| Length | 40 in |
| Shelf Dimensions (bottom) | 30 in x 17 in |
| Shelf Dimensions (top) | 28 in x 17 in |
| Color | Gray |
| Weight | 51.0 LB |

