- 45" L x 24" W x 34 3/4" H
- Converts From Box Top to Flat Top to Quickly Adapt to the Task At Hand
- Beige
description
- The ProCart is the first double-duty utility cart engineered to adapt to all the ways and all the places you work
applications
- Use to securely transport cartons, medical supplies or mixed items
features
- Quickly flip its side gates up and the ProCart is a box top cart
- Flip its gates down and the ProCart is a flat-top perfect for sliding boxes on and off the shelves in the warehouse
| Shelf Dimensions (top) | 32 in x 22 in |
| Height | 34 3/4 in |
| Shelf Dimensions (bottom) | 33 in x 22 in |
| Length | 45 in |
| Color | Beige |
| Capacity | 400 lb |
| Weight | 55.0 LB |
| EAN or UPC | 32903309362 |

