- Bin Lid
- Clear
- 22 1/2" L x 17 3/8" W
- Used With 33166, 33168 or 33164
| Color | Clear |
| Length | 22 1/2 in |
| Width | 17 3/8 in |
| Use With | 33166, 33168, 33164 |
| Weight | 5.62 LB |
| Color | Clear |
| Length | 22 1/2 in |
| Width | 17 3/8 in |
| Use With | 33166, 33168, 33164 |
| Weight | 5.62 LB |