- 16 1/2" Length
- 10 7/8" Width
- 6" Height
features
- Divider slots allow you to create hundreds of different compartment sizes.
- Strong stacking rims and external ribbing provide added strength
- Optional label holders for content identification
| Length | 16 1/2 in |
| Width | 10 7/8 in |
| No. of Compartments | N/A |
| Height | 6 in |
| Weight | 22.0 LB |
| EAN or UPC | 32903316629 |

