Skip to content Skip to navigation menu
Akro-Grid

33228GREY

Akro-Grid
Item #101815174
  • 22 3/8" Length
  • 17 3/8" Width
  • 8" Height
Akro-Grid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22 3/8" Length
  • 17 3/8" Width
  • 8" Height

features

  • Divider slots allow you to create hundreds of different compartment sizes.
  • Strong stacking rims and external ribbing provide added strength
  • Optional label holders for content identification
Width 17 3/8 in
Length 22 3/8 in
No. of Compartments N/A
Height 8 in
Weight 23.0 LB
EAN or UPC 32903322842
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison