- Gray
- 19" Outside Length x 24 1/2" Outside Width x 9 1/2" Outside Height
features
- Rounded corner design adds strength to stress points
- Rolled top rim forms comfortable handles
- Ribs prevent jamming when nested
| Large Cups per Bin | N/A |
| Outside Width | 24 1/2 in |
| Color | Gray |
| Outside Length | 19 in |
| Inside Width | N/A |
| Inside Height | N/A |
| Small Cups per Bin | N/A |
| Inside Length | N/A |
| Outside Height | 9 1/2 in |
| Weight | 33.0 LB |
| EAN or UPC | 32903342406 |

