- 16" Inside Length
- 10" Inside Width
- 5 7/8" Inside Height
- Grey
applications
- Shipping
- Transfer
- Storage
features
- Extremely durable industrial grade tote
- NST's stack with or without lids for storage and shipping, and nest when empty
- Strong, high density polyethylene will not rust, corrode, or bend out of shape
- Heavy-duty construction
- Smooth surfaces are resistant to most solvents and chemicals
- Ribs under the lip will prevent jamming when nested
- Textured bottoms provide a no-slip grip on conveyor belts
- Comfortable grip makes handling easy
| Color | Gray |
| Inside Length | 16 in |
| Outside Height | 6 in |
| Inside Height | 5 7/8 in |
| Inside Width | 10 in |
| Outside Width | 11 in |
| Outside Length | 18 in |
| Weight | 12.0 LB |
| EAN or UPC | 32903518047 |

