- 20 7/8" Inside Length
- 14 1/4" Inside Width
- 11 7/8" Inside Height
- Grey
applications
- Shipping
- Transfer
- Storage
features
- Extremely durable industrial grade tote
- NST's stack with or without lids for storage and shipping, and nest when empty
- Strong, high density polyethylene will not rust, corrode, or bend out of shape
- Heavy-duty construction
- Smooth surfaces are resistant to most solvents and chemicals
- Ribs under the lip will prevent jamming when nested
- Textured bottoms provide a no-slip grip on conveyor belts
- Comfortable grip makes handling easy
| Outside Length | 23 1/2 in |
| Inside Height | 11 7/8 in |
| Outside Width | 15 1/2 in |
| Inside Width | 14 1/4 in |
| Color | Gray |
| Outside Height | 12 in |
| Inside Length | 20 7/8 in |
| Weight | 18.0 LB |
| EAN or UPC | 32903524048 |

