- 26 5/8" Inside Length
- 18 1/4" Inside Width
- 14 7/8" Inside Height
- Blue
applications
- Shipping
- Storage
- Transfer
features
- Extremely durable industrial grade tote
- NST's stack with or without lids for storage and shipping, and nest when empty
- Strong, high density polyethylene will not rust, corrode, or bend out of shape
- Heavy-duty construction
- Smooth surfaces are resistant to most solvents and chemicals
- Ribs under the lip will prevent jamming when nested
- Textured bottoms provide a no-slip grip on conveyor belts
- Comfortable grip makes handling easy
| Outside Height | 15 in |
| Inside Width | 18 1/4 in |
| Outside Width | 19 1/2 in |
| Outside Length | 29 1/2 in |
| Color | Blue |
| Inside Height | 14 7/8 in |
| Inside Length | 26 5/8 in |
| Weight | 31.0 LB |
| EAN or UPC | 32903530018 |

