- 5 3/8 in Inside Width
- 4 in Outside Height
- 11 5/8 in Outside Length
- 6 5/8 in Outside Width
| Outside Height | 4 in |
| Length | 10 in to <12 in |
| Color | Blue |
| Inside Length | 9 7/8 in |
| Fits on Shelving | Shelving |
| Inside Width | 5 3/8 in |
| Height | 4 in to <5 in |
| Outside Length | 11 5/8 in |
| Has Hopper Front | Hopper Front |
| Inside Height | 3 7/8 in |
| Dividers Available | Width Divider |
| Outside Width | 6 5/8 in |
| Width | 6 in to <8 in |
| Weight | 6.4 LB |
| EAN or UPC | 32903007008 |

