- 15 3/4" Length
- 11 3/4" Width
- 8 1/4" Height
features
- Handholes on all four sides allow you to grab from any angle
- Straight walls provide efficient cubing in trucks and on pallets
- Strong 1" wide stacking rims and external ribbing provide added strength
- 1" wall thickness
| Width | 11 3/4 in |
| No. of Compartments | N/A |
| Height | 8 1/4 in |
| Length | 15 3/4 in |
| Weight | 40.0 LB |
| EAN or UPC | 32903384086 |

