- 23 3/4" Length
- 15 3/4" Width
- 8 1/4" Height
features
- Handholes on all four sides allow you to grab from any angle
- Straight walls provide efficient cubing in trucks and on pallets
- Strong 1" wide stacking rims and external ribbing provide added strength
- 1" wall thickness
| Length | 23 3/4 in |
| Height | 8 1/4 in |
| Width | 15 3/4 in |
| No. of Compartments | N/A |
| Weight | 16.0 LB |
| EAN or UPC | 32903374360 |

