Skip to content Skip to navigation menu
Akro-Attached Lid Container

39120

Akro-Attached Lid Container
Item #101721216
  • 21 1/2" Length
  • 15" Width
  • 12 1/2" Height
Akro-Attached Lid Container
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21 1/2" Length
  • 15" Width
  • 12 1/2" Height

features

  • Textured bottoms provide a no-slip grip on conveyor belts
  • Strong molded-in handle grips are ergonomically designed for easy lifting and carrying
  • Padlock eye provides security option
  • Reinforced hinge pins for years of smooth lid operation
  • Label holders for quick content identification
  • Fits all ALC's
  • 4 1/2" x 3"
Height 12 1/2 in
Width 15 in
No. of Compartments N/A
Length 21 1/2 in
Weight 40.0 LB
EAN or UPC 32903952483
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison