- 21 1/2" Length
- 15" Width
- 17" Height
features
- Textured bottoms provide a no-slip grip on conveyor belts
- Strong molded-in handle grips are ergonomically designed for easy lifting and carrying
- Padlock eye provides security option
- Reinforced hinge pins for years of smooth lid operation
- Label holders for quick content identification
- Fits all ALC's
- 4 1/2" x 3"
| Width | 15 in |
| No. of Compartments | N/A |
| Length | 21 1/2 in |
| Height | 17 in |
| Weight | 27.0 LB |
| EAN or UPC | 32903694925 |

