- Divider For Shelf Bins
features
- Heavy-duty bin dividers create additional storage compartments
- Permanent ESD protection will not wash off or wear out
- Tough and durable impact-resistant plastic
- Low sloughing, clean room compatible
- 1% to 2% carbon black
- Priced competitively with older technology based conductive products
| Use With | 30130, 30138, 30164 |
| Material | Industrial Grade Polymer |
| Divider Direction | Side to Side |
| Height | 2.91 in |
| Color | Black |
| Package Size | 24 |
| Weight | 2.0 LB |
| EAN or UPC | 32903401301 |
-
![]()
-
Pre-Packed Quantities



