Skip to content Skip to navigation menu
Shelf Bin Divider

40703

Shelf Bin Divider
Item #110272594
  • Bin Divider
  • Black
  • Used With 06703 Bins
Shelf Bin Divider
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Bin Divider
  • Black
  • Used With 06703 Bins

features

  • Heavy-duty bin dividers create additional storage compartments
  • Permanent ESD protection will not wash off or wear out
  • Tough and durable impact-resistant plastic
  • Low sloughing, clean room compatible
  • 1% to 2% carbon black
  • Priced competitively with older technology based conductive products
Color Black
Use With 06703
Weight 0.5 LB
EAN or UPC 32903017212
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison