- Bin Inserts
- 9 1/4" L x 4 1/2" W x 1 3/4" H Outside Dimensions
- Black
- 25 lb Capacity
- Used With 30230
features
- Improve visibility and accessibility of supplies by keeping them close to the front of the bin
- Unique, snug fitting slope inserts direct parts to the front of the storage bin without impeding the normal hanging or stacking capabilities of the bin
- Tight-fitting wiper seals on the insert edges prevent parts from migrating underneath
- Perfect for a variety of settings – including industrial, retail, manufacturing, order picking and more
- Slope-It™ Bin Inserts transform your existing AkroBins® to a slope bottom bin in one easy step
- Inserts, which can be removed and reused, feature a textured surface that minimizes the appearance of scratches and helps contents move forward
| Color | Black |
| Capacity | 25 lb |
| Outside Height | 1 3/4 in |
| Use With | 30230 |
| Outside Length | 9 1/4 in |
| Outside Width | 4 1/2 in |
| Weight | 0.13 LB |

