- Bin Inserts
- 12 1/16" L x 6 13/16" W x 2 1/2" H Outside Dimensions
- Black
- 50 lb Capacity
- Used With 30240
features
- Improve visibility and accessibility of supplies by keeping them close to the front of the bin
- Unique, snug fitting slope inserts direct parts to the front of the storage bin without impeding the normal hanging or stacking capabilities of the bin
- Tight-fitting wiper seals on the insert edges prevent parts from migrating underneath
- Perfect for a variety of settings – including industrial, retail, manufacturing, order picking and more
- Slope-It™ Bin Inserts transform your existing AkroBins® to a slope bottom bin in one easy step
- Inserts, which can be removed and reused, feature a textured surface that minimizes the appearance of scratches and helps contents move forward
| Use With | 30240 |
| Capacity | 50 lb |
| Outside Width | 6 13/16 in |
| Outside Height | 2 1/2 in |
| Color | Black |
| Outside Length | 12 1/16 in |
| Weight | 0.3 LB |
| EAN or UPC | 32903002782 |

