- Accommodates Akro-Mils 19-Series Steel Cabinets (Sold Separately)
features
- Center stabilizing plate secures cabinets
- Top cap holds cabinets securely in place
- Turntable base with inset stationary base holds up to 1/2 ton
| Cabinet Depth | 31 in |
| Color | Black |
| Cabinet Height | 60 in |
| Shelf Capacity | N/A |
| Material | Steel, Welded Steel |
| Cabinet Width | 31 in |
| Weight | 109.0 LB |
| EAN or UPC | 32903983258 |

