- Rack Systems
- Bench Unit
- 50 lb Capacity
- 37 3/4" L x 12" W x 26 3/8" H
features
- Optimizes workspace areas
- Available as single or double unit
- Two-piece base allows placement against for away from wall
- Easily moved from one work area to another
- Set up and installation of all ReadySpace units is quick and easy
- Purchase ReadySpace units alone or with preconfigured packages of Stone color AkroBins®
- AkroBins®, EarthSaver® AkroBins and InSight® Bins are also available in a variety of sizes and colors (sold separately)
| Length | 37 3/4 in |
| Capacity | 50 lb |
| Height | 26 3/8 in |
| Type | Bench Unit |
| Weight | 42.5 LB |
| EAN or UPC | 32903007046 |

