- 27 3/3" L x 8" W x 21" H
- Use w/ Bins 30210, 30220, 30224, 30230, 30234, 30235, 30239, and 30240
features
- Formed from 16-gauge cold-rolled steel for strength and durability
- Louvers securely support AkroBins®
- Attractive gray baked enamel finish stands up to heavy-duty service
- Horizontal ribs provide added strength
| Use With | 30210, 30220, 30230, 30235, 30239, 30240 & 30250, 30224, 30234 |
| Height | 21 in |
| Width | 8 in |
| Capacity | 120 lb |
| Length | 27 3/4 in |
| Weight | 16.0 LB |
| EAN or UPC | 32903986006 |

