- 1" Male NPTF x 1" NPSM Straight
- Carefully Designed 30° Chamfered Seat
- Swivels in Assembly to Become a Rigid Connection in Operation
| Type/Angle | Straight |
| Threads | 1 NPTF(m), 1 NPSM(f) |
| Adapter Type | Union |
| Weight | 2.0 LB |
| Type/Angle | Straight |
| Threads | 1 NPTF(m), 1 NPSM(f) |
| Adapter Type | Union |
| Weight | 2.0 LB |